BIMETAL THERMOM,5 IN DIAL,0 TO 250F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,5 IN DIAL,0 TO 250F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYX8
  • Mfr. Model # 1UYX8
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Connection Location Back
  • Case Hermetically Sealed
  • Accuracy +/-1%
  • Temp. Range (F) 0 Degrees to 250 Degrees
  • Item Glow In The Dark Dial Thermometer
  • Connection Size 1/2" NPT
  • Window Material Glass
  • Stem Dia. 1/4"
  • Stem Material Stainless Steel
  • Sensing Element Bimetal
  • Case Material Stainless Steel
  • Dial Size 5"
  • Stem Length 2-1/2"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list