BIMETAL THERMOM,5 IN DIAL,0 TO 250F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,5 IN DIAL,0 TO 250F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NGF2
  • Mfr. Model # 1NGF2
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Temp. Range (F) 0 Degrees to 250 Degrees
  • Accuracy +/-1%
  • Item Analog Dial Thermometer
  • Case Hermetically Sealed
  • Connection Location Back
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Adjustments External
  • Stem Dia. 1/4"
  • Temp. Range (C) -20 Degrees to 120 Degrees
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Stem Length 9"
  • Dial Size 5"
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list