!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIMETAL THERMOM,3 IN DIAL,-58 TO 30

BIMETAL THERMOM,3 IN DIAL,-58 TO 30

DWYER INSTRUMENTS

BIMETAL THERMOM,3 IN DIAL,-58 TO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIMETAL THERMOM,3 IN DIAL,-58 TO 30

BIMETAL THERMOM,3 IN DIAL,-58 TO 30

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1UYL6
  • Mfr. Model # 1UYL6
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 275
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Thread-Mounted Digital Thermometer
  • Scale Celsius, Fahrenheit
  • Includes Thermowell No
  • Temperature Range -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
  • Temperature Resolution F 0.1 Degrees F
  • Process Connection 1/2 in NPT
  • Accuracy +/-1%
  • Digit Height 0.5 in
  • Display Size 3 in dia
  • Number of Digits 3.5
  • Power Source Details 3V Solar Cell (Minimum 35 lux)
  • Includes NIST-Traceable Certificate No
  • NSF Rated No
  • Thread Size 1/2 in
  • Thread Gender Male
  • Maximum Temperature °C 150 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • Functions Degrees C/ Degrees F Switchable
  • Includes Batteries No
  • Stem Material Stainless Steel
  • Thermometer Type Solar-Powered Digital Thermometer
  • Scale Type Digital
  • Stem Length 6 in
  • Temperature Resolution C 0.1 Degrees C
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Mounting Location Adjustable-Angle
  • Backlit No
  • Digital Display 3 in dia Display with 3 1/2-Digit LCD - 1/2 in Digit Height
  • Display Type LCD
  • Power Source Solar
  • Construction 300 Stainless Steel Housing with Acrylic Lens and Stainless Steel Stem
  • Lens Material Acrylic
  • Maximum Operating Pressure Not Rated
  • Thread Type NPT
  • Maximum Temperature °F 302 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • Adjustments External
  • Housing Material 300 Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Voltage 3V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list