BIMETAL THERMOM,3 IN DIAL,-58 TO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,-58 TO 30

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYL2
  • Mfr. Model # 1UYL2
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Accuracy +/-1%
  • Item Digital Dial Thermometer
  • Case Hermetically Sealed
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Connection Location Adjustable
  • Sensing Element Bimetal
  • Connection Size 1/2" NPT
  • Stem Material Stainless Steel
  • Stem Dia. 1/4"
  • Temp. Range (C) -35 Degrees to 160 Degrees
  • Case Material Stainless Steel
  • Window Material Acrylic
  • Power Required Solar
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list