BIMETAL THERMOM,3 IN DIAL,50 TO 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,50 TO 550

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NFY5
  • Mfr. Model # 1NFY5
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 3273
  • Shipping Weight 0.44 lbs

Technical Specs

  • Case Hermetically Sealed
  • Item Analog Dial Thermometer
  • Temp. Range (F) 50 Degrees to 550 Degrees
  • Accuracy Less Than or Equal To 150 Degrees F: +/-1.5% 151 to 450 Degrees F: +/-1% ≥451 Degrees F: +/-1.5%
  • Connection Location Back
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Stem Dia. 1/4"
  • Adjustments External
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list