BIMETAL THERMOM,3 IN DIAL,50 TO 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,50 TO 500

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZF2
  • Mfr. Model # 1UZF2
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Temp. Range (F) 50 Degrees to 500 Degrees
  • Item Side Reading Dial Thermometer
  • Sensing Element Bimetal
  • Connection Location Left Side
  • Accuracy +/-1%
  • Connection Size 1/2" NPT
  • Case Hermetically Sealed
  • Stem Dia. 1/4"
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list