Skip Content
BIMETAL THERMOM,3 IN DIAL,50 TO 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,3 IN DIAL,50 TO 400

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZF1
  • Mfr. Model # 1UZF1
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Item Side Reading Dial Thermometer
  • Temp. Range (F) 50 Degrees to 400 Degrees
  • Connection Location Left Side
  • Sensing Element Bimetal
  • Stem Material Stainless Steel
  • Stem Dia. 1/4"
  • Connection Size 1/2" NPT
  • Case Material Stainless Steel
  • Window Material Glass
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list