Skip Content
BIMETAL THERMOM,3 IN DIAL,50 TO 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,3 IN DIAL,50 TO 300

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYU9
  • Mfr. Model # 1UYU9
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Item Min/Max Dial Thermometer
  • Temp. Range (F) 50 Degrees to 300 Degrees
  • Connection Location Back
  • Connection Size 1/2" NPT
  • Stem Dia. 1/2"
  • Sensing Element Bimetal
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Dial Size 3"
  • Temp. Range (C) 10 Degrees to 150 Degrees
  • Stem Length 4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list