Skip Content
BIMETAL THERMOM,3 IN DIAL,-40 TO 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIMETAL THERMOM,3 IN DIAL,-40 TO 16

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZE7
  • Mfr. Model # 1UZE7
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Side Reading Dial Thermometer
  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Temp. Range (F) -40 Degrees to 160 Degrees
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Connection Location Left Side
  • Stem Dia. 1/4"
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list