Skip Content
BIMETAL THERMOM,3 IN DIAL,150 TO 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,3 IN DIAL,150 TO 75

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYV6
  • Mfr. Model # 1UYV6
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Case Hermetically Sealed
  • Accuracy +/-1%
  • Connection Size 1/2" NPT
  • Temp. Range (F) 150 Degrees to 750 Degrees
  • Item Min/Max Dial Thermometer
  • Connection Location Back
  • Stem Dia. 1/2"
  • Stem Material Stainless Steel
  • Sensing Element Bimetal
  • Temp. Range (C) 65 Degrees to 400 Degrees
  • Case Material Stainless Steel
  • Window Material Glass
  • Stem Length 6"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list