Skip Content
BIMETAL THERMOM,3 IN DIAL,150 TO 75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,3 IN DIAL,150 TO 75

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYV1
  • Mfr. Model # 1UYV1
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Item Min/Max Dial Thermometer
  • Temp. Range (F) 150 Degrees to 750 Degrees
  • Connection Location Back
  • Stem Dia. 1/2"
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Temp. Range (C) 65 Degrees to 400 Degrees
  • Window Material Glass
  • Stem Length 4"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list