BIMETAL THERMOM,3 IN DIAL,0 TO 240F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,0 TO 240F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZE9
  • Mfr. Model # 1UZE9
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-1%
  • Temp. Range (F) 0 Degrees to 240 Degrees
  • Item Side Reading Dial Thermometer
  • Case Hermetically Sealed
  • Connection Size 1/2" NPT
  • Sensing Element Bimetal
  • Connection Location Left Side
  • Stem Dia. 1/4"
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Window Material Glass
  • Stem Length 2-1/2"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list