BIMETAL THERMOM,3 IN DIAL,0 TO 200F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,0 TO 200F

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPV8
  • Mfr. Model # 3LPV8
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Compost Dial Thermometer
  • Accuracy +/-1%
  • Temp. Range (F) 0 Degrees to 200 Degrees
  • Connection Location Back
  • Stem Material 304 Stainless Steel
  • Stem Dia. 5/16"
  • Sensing Element Bimetal
  • Case Material 300 Series Stainless Steel
  • Connection Size 1/2" NPT
  • Stem Length 72"
  • Window Material Plastic
  • Dial Size 3"
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list