BIMETAL THERMOM,3 IN DIAL,0 TO 200F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,3 IN DIAL,0 TO 200F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZU7
  • Mfr. Model # 1UZU7
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Accuracy +/-1%
  • Case Hermetically Sealed
  • Item Long Reach Dial Thermometer
  • Connection Location Bottom
  • Stem Dia. 1/4"
  • Connection Size 1/2" NPT
  • Case Material Stainless Steel
  • Sensing Element Bimetal
  • Temp. Range (F) 0 Degrees to 200 Degrees
  • Stem Material Stainless Steel
  • Window Material Glass
  • Stem Length 18"
  • Dial Size 3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list