Skip Content
BIMETAL THERMOM,2 IN DIAL,70 TO 370 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,2 IN DIAL,70 TO 370

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYP2
  • Mfr. Model # 1UYP2
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accuracy +/-2%
  • Connection Location Back
  • Item Spring Pipe Mount Dial Thermometer
  • Temp. Range (F) 70 Degrees to 370 Degrees
  • Case Material Steel
  • Sensing Element Bimetal
  • Dial Size 2"
  • Window Material Glass
  • Fits Pipe Size 3/4 to 6"
  • Stem Material Copper
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list