Skip Content
BIMETAL THERMOM,2 IN DIAL,50 TO 750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,2 IN DIAL,50 TO 750

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPC2
  • Mfr. Model # 3LPC2
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accuracy +/-2%
  • Temp. Range (F) 50 Degrees to 750 Degrees
  • Connection Location Back
  • Sensing Element Bimetal
  • Item Magnetic Dial Thermometer
  • Window Material Plastic
  • Case Material Aluminum
  • Dial Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list