Skip Content
BIMETAL THERMOM,2 IN DIAL,-50 TO 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,2 IN DIAL,-50 TO 25

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYT3
  • Mfr. Model # 1UYT3
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Temp. Range (F) -50 Degrees to 250 Degrees
  • Item Clip Pipe Mount Dial Thermometer
  • Accuracy +/-2%
  • Connection Location Back
  • Sensing Element Bimetal
  • Case Material Steel
  • Stem Material Copper
  • Dial Size 2"
  • Fits Pipe Size 1-5/8 to 2-3/8"
  • Window Material Glass
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list