!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIMETAL THERMOM,2 IN DIAL,-20 TO 12

BIMETAL THERMOM,2 IN DIAL,-20 TO 12

APPROVED VENDOR

BIMETAL THERMOM,2 IN DIAL,-20 TO 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIMETAL THERMOM,2 IN DIAL,-20 TO 12

BIMETAL THERMOM,2 IN DIAL,-20 TO 12

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF1NFX5
  • Mfr. Model # 1NFX5
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 275
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Analog Dial Thermometer
  • Temperature Range -20 Degrees to 120 Degrees F
  • Accuracy +/-1%
  • Process Connection 1/4 in NPT
  • Scale Fahrenheit
  • Stem Length 9 in
  • Stem Material Stainless Steel
  • Corrosion Resistant No
  • Glow-in-the-Dark No
  • Lens Material Glass
  • Maximum Operating Pressure Not Rated
  • Vibration Resistant No
  • Minimum Temperature °F -20 Degrees F
  • Thread Type NPT
  • Adjustments External
  • Functions Manual Calibration
  • Manufacturer Warranty Length 3 yr
  • Thermometer Type Industrial Dial Thermometer
  • Graduations 2 Degrees F
  • Application General Purpose Industrial
  • Mounting Location Back
  • Scale Type Dial
  • Stem Diameter 0.25 in
  • Construction 304 Stainless Steel Housing and Stem with Glass Lens
  • Dial Diameter 2 in
  • Includes NIST-Traceable Certificate No
  • Long Reach No
  • Shatterproof No
  • Maximum Temperature °F 120 Degrees F
  • Thread Size 1/4 in
  • Thread Gender Male
  • Case Features Hermetically Sealed
  • Housing Material 304 Stainless Steel
  • Lead Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list