BIMETAL THERMOM,2 IN DIAL,-20 TO 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,2 IN DIAL,-20 TO 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1NFX2
  • Mfr. Model # 1NFX2
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accuracy +/-1%
  • Item Analog Dial Thermometer
  • Case Hermetically Sealed
  • Temp. Range (F) -20 Degrees to 120 Degrees
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Sensing Element Bimetal
  • Stem Dia. 1/4"
  • Stem Material Stainless Steel
  • Temp. Range (C) -30 Degrees to 50 Degrees
  • Adjustments External
  • Case Material Stainless Steel
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Window Material Glass
  • Stem Length 6"
  • Dial Size 2"
  • Manufacturers Warranty Length Limited 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list