BIMETAL THERMOM,2 IN DIAL,0 TO 250F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,2 IN DIAL,0 TO 250F

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPA7
  • Mfr. Model # 3LPA7
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Connection Location Back
  • Sensing Element Bimetal
  • Temp. Range (F) 0 Degrees to 250 Degrees
  • Item Magnetic Dial Thermometer
  • Case Material Aluminum
  • Accuracy +/-2%
  • Window Material Plastic
  • Dial Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list