BIMETAL THERMOM,2 IN DIAL,0 TO 150F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,2 IN DIAL,0 TO 150F

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPA5
  • Mfr. Model # 3LPA5
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-2%
  • Temp. Range (F) 0 Degrees to 150 Degrees
  • Item Magnetic Dial Thermometer
  • Case Material Aluminum
  • Window Material Plastic
  • Sensing Element Bimetal
  • Connection Location Back
  • Dial Size 2"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list