Skip Content
BIMETAL THERMOM,2 IN DIAL,0 TO 150F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,2 IN DIAL,0 TO 150F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYT4
  • Mfr. Model # 1UYT4
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Clip Pipe Mount Dial Thermometer
  • Temp. Range (F) 0 Degrees to 150 Degrees
  • Accuracy +/-2%
  • Sensing Element Bimetal
  • Connection Location Back
  • Stem Material Copper
  • Case Material Steel
  • Dial Size 2"
  • Window Material Glass
  • Fits Pipe Size 1-5/8 to 2-3/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list