BIMETAL THERMOM,2 IN DIAL,0 TO 150F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,2 IN DIAL,0 TO 150F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYR6
  • Mfr. Model # 1UYR6
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Clip Pipe Mount Dial Thermometer
  • Accuracy +/-2%
  • Temp. Range (F) 0 Degrees to 150 Degrees
  • Sensing Element Bimetal
  • Stem Material Copper
  • Connection Location Back
  • Case Material Steel
  • Window Material Glass
  • Dial Size 2"
  • Fits Pipe Size 1 to 1-5/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list