BIMETAL THERMOM,1-3/4 IN DIAL,50TO5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIMETAL THERMOM,1-3/4 IN DIAL,50TO5

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZK6
  • Mfr. Model # 1UZK6
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Temp. Range (F) 50 Degrees to 500 Degrees
  • Case Hermetically Sealed
  • Item Clip On Dial Thermometer
  • Accuracy +/-1%
  • Stem Dia. 1/4"
  • Connection Location Back
  • Sensing Element Bimetal
  • Window Material Glass
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Stem Length 5"
  • Dial Size 1-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list