Skip Content
BIMETAL THERMOM,1-3/4 IN DIAL,50TO4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERMOM,1-3/4 IN DIAL,50TO4

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UZL7
  • Mfr. Model # 1UZL7
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/-1%
  • Item Clip On Dial Thermometer
  • Case Hermetically Sealed
  • Temp. Range (F) 50 Degrees to 400 Degrees
  • Sensing Element Bimetal
  • Connection Location Back
  • Window Material Glass
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Stem Length 8"
  • Stem Dia. 1/4"
  • Dial Size 1-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list