Skip Content
BIMETAL THERM,2-3/8 IN DIAL,-40TO16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIMETAL THERM,2-3/8 IN DIAL,-40TO16

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JPH6
  • Mfr. Model # 3JPH6
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-1%
  • Item Soil Dial Thermometer
  • Temp. Range (F) -40 Degrees to 160 Degrees
  • Connection Location Back
  • Connection Size Plain Bushing
  • Sensing Element Bimetal
  • Stem Dia. 1/4"
  • Case Material 300 Series Stainless Steel
  • Stem Material 304 Stainless Steel
  • Window Material Glass
  • Stem Length 18"
  • Dial Size 2-3/8"
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list