Skip Content
BIM 200, CLEANER/DEGREASER 909ML BT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIM 200, CLEANER/DEGREASER 909ML BT

GOLDEN ENVIRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCHGE-B909
  • Mfr. Model # GE-B909
  • UNSPSC # 47000000
  • CATALOGUE PAGE # 1615
  • Shipping Weight 0.98 lbs

Technical Specs

  • Green Certification or Other Recognition EcoLogo Certified
  • Recommended Dilution 1:4 (Heavy Soiled)1:9 (General Cleaning)1:20 (Lightly Soiled)
  • RTU Yield per Container 10 L
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Net Weight 32 oz.
  • Fragrance Unscented
  • Sub-Category Soil Pipe
  • Cleaner Container Type Bottle
  • Cleaner NSF Rating Not Rated
  • Cleaner Container Size 909mL
  • Cleaner Solvent Base Natural Solvent
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Application Facility Maintenance
  • Ready to Use/Concentrated Concentrated
  • Contains Natural Surfactants, Enzymes and Microbes
  • Item Cleaner Degreaser
  • VOC Content 0
  • Dielectric Strength 1:4 Heavy Soiled, 1:9 General Cleaning, 1:20 Lightly Soiled
  • Standards Hydrocarbons, Microbes, Surfactant System
  • Cleaner VOC Range Contains no VOC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list