Skip Content
BIM 200, CLEANER/DEGREASER 4L BTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIM 200, CLEANER/DEGREASER 4L BTL

GOLDEN ENVIRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCHGE-B4L
  • Mfr. Model # GE-B4L
  • UNSPSC # 47000000
  • CATALOGUE PAGE # 1615
  • Shipping Weight 3.9 lbs

Technical Specs

  • Recommended Dilution 1:4 (Heavy Soiled)1:9 (General Cleaning)1:20 (Lightly Soiled)
  • Green Certification or Other Recognition ECOLOGO Certified
  • RTU Yield per Container 40 L
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Net Weight 128 oz.
  • Sub-Category Soil Pipe
  • Fragrance Unscented
  • Cleaner Container Type Bottle
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 4 L
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner Item Cleaner/Degreaser
  • Cleaner Application Facility Maintenance
  • Dielectric Strength 1:4 Heavy Soiled, 1:9 General Cleaning, 1:20 Lightly Soiled
  • Item Cleaner Degreaser
  • Contains Natural Surfactants, Enzymes and Microbes
  • Standards Hydrocarbons, Microbes, Surfactant System
  • VOC Content 0
  • Cleaner VOC Range Contains no VOC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list