Skip Content
BIM 200, CLEANER/DEGREASER 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIM 200, CLEANER/DEGREASER 20L PAIL

GOLDEN ENVIRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCHGE-B20L
  • Mfr. Model # GE-B20L
  • UNSPSC # 47000000
  • CATALOGUE PAGE # 1615
  • Shipping Weight 19.3 lbs

Technical Specs

  • Recommended Dilution 1:4 (Heavy Soiled)1:9 (General Cleaning)1:20 (Lightly Soiled)
  • RTU Yield per Container 200 L
  • Net Weight 640 oz.
  • Fragrance Unscented
  • Sub-Category Soil Pipe
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Type Pail
  • Cleaner Solvent Base Natural Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner Container Size 20 L
  • Cleaner Application Facility Maintenance
  • Cleaner Item Cleaner/Degreaser
  • Item Cleaner Degreaser
  • Contains Natural Surfactants, Enzymes and Microbes
  • Dielectric Strength 1:4 Heavy Soiled, 1:9 General Cleaning, 1:20 Lightly Soiled
  • Standards Hydrocarbons, Microbes, Surfactant System
  • VOC Content 0
  • Cleaner VOC Range Contains no VOC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list