Skip Content
BIKE STOP DOUBLE RING BIKE RACK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIKE STOP DOUBLE RING BIKE RACK RED

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2070RED
  • Mfr. Model # 2070RED
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Red/Gray
  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Height 39"
  • Item Outdoor Bike Rack
  • Length 12"
  • Material 12 Gauge Steel
  • Width 4-1/2"
  • Holds 2 Bikes
  • Mounting Surface or Imbedded in Concrete

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list