BIKE STOP DOUBLE RING BIKE RACK BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIKE STOP DOUBLE RING BIKE RACK BLK

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2070BLACK
  • Mfr. Model # 2070BLACK
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Outdoor Bike Rack
  • Colour Black/Gray
  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Height 39"
  • Length 12"
  • Width 4-1/2"
  • Material 12 Gauge Steel
  • Mounting Surface or Imbedded in Concrete
  • Holds 2 Bikes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list