Skip Content
BIH HEAVY INSULATED HEAT TAPES,1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIH HEAVY INSULATED HEAT TAPES,1/2X

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P750
  • Mfr. Model # 13P750
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Heating Tape
  • Features 9" High-Temperature Tie Downs, 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Max. Temp. 900 Degrees F
  • Length 6'
  • Width .5"
  • Series BIH
  • Voltage 120
  • Amps 2.58
  • Wattage 310
  • Standards CE, RoHS, REACH
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list