BIH HEAVY INSULATED HEAT TAPES,1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIH HEAVY INSULATED HEAT TAPES,1/2X

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P748
  • Mfr. Model # 13P748
  • UNSPSC # 41102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features 9" High-Temperature Tie Downs, 24" Power Leads With Standard 2-Prong Plug (NEMA 1-15)
  • Item Heating Tape
  • Max. Temp. 900 Degrees F
  • Length 2'
  • Width .5"
  • Voltage 120
  • Series BIH
  • Standards CE, RoHS, REACH
  • Amps 0.88
  • Wattage 105
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list