Skip Content
BIGEZ UNIV.A/C DYE 120ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIGEZ UNIV.A/C DYE 120ML

TRACERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRLTP9770-0004
  • Mfr. Model # TP9770-0004
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 2957
  • Shipping Weight 1.0 lbs

Product Details

Concentrated formulation, dye fluoresces yellow-green under both ultraviolet and blue light. All purpose additives for use in leak detection of A/C, engine, power steering, automatic transmission, fuel and hydrualic (petroleum based) systems.

Technical Specs

  • Includes 4 oz. Bottle
  • For Use With A/C Systems
  • Item BigEZ(TM) Universal A/C Dye Cartridge (Use with EZ-Shot(TM) Injector)
  • Application Leak Detection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list