Skip Content
BIG JAKE LEATHER PALM SEWN KEVLAR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIG JAKE LEATHER PALM SEWN KEVLAR S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF1700S
  • Mfr. Model # 1700S
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 2429
  • Shipping Weight 0.44 lbs

Technical Specs

  • Colour Gray
  • Item Glove
  • Cuff Safety
  • Lining Jersey
  • Sold As Pair
  • ANSI/ISEA Cut Level 2
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Leather Palm Material Cowhide
  • Leather Palm Type Split Cow
  • Application Automotive Assembly, Utilities, Farming, Iron Work , Mining, Pipe Fitting, Stamping, Steel Work
  • Hand N/A
  • Standards N/A
  • Leather Palm Process N/A
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list