BIG JAKE GAUNTLET SEWN KEVLAR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIG JAKE GAUNTLET SEWN KEVLAR L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF1710L
  • Mfr. Model # 1710L
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 2429
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Gray
  • Item Glove
  • Cuff Gauntlet
  • Lining Jersey
  • Thumb Style Wing
  • ANSI/ISEA Cut Level 2
  • Sold As Pair
  • Stitching Material Kevlar(R)
  • Leather Palm Material Cowhide
  • Leather Palm Type Split Cow
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Hand Left/Right
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list