Skip Content
Discontinued with Replacement
BIG BLUE 300 PRO CAT CC/CV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIG BLUE 300 PRO CAT CC/CV

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-144
  • Mfr. Model # 907-144
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1136.0 lbs
Suggested Replacement Product
WELDER BIG BLUE 400 PRO MITSU

Price: NA

Product Details

PRO 300, low speed, compact & lightweight - designed to be the smallest, lightest 1,800 RPM low-speed diesel. Features include Stick, Lift-Arc(TM) TIG, Flux Cored & CV short arc MIG, digital preset weld meters, output contactor control & automatic idle.

Technical Specs

  • Item Big Blue(R) 300 Pro
  • Duty Cycle 300 A at 32 V, 60%
  • Rated Output 20 - 410

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List