Discontinued with Replacement
BIG AND TALL WORKSEAT CHAIR,300 LB, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIG AND TALL WORKSEAT CHAIR,300 LB,

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AG88
  • Mfr. Model # 8AG88
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs
Suggested Replacement Product
TASK CHAIR, BLACK VINYL, 17-22IN

Your Price: NA

Technical Specs

  • Item Task Chair
  • Seat Material Vinyl
  • Weight Capacity 300 lb.
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 10"
  • Back Width 16"
  • Base Material Reinforced Nylon
  • Features Manual Adjustable Back
  • Number of Casters 0
  • Overall Depth 17"
  • Overall Height 32"
  • Overall Width 18"
  • Standards ANSI/BIFMA
  • Caster Type Mushroom Glides
  • Back Material Vinyl
  • Back Tilt Backward None
  • Seat Tilt Forward None
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Number of Glides 5
  • Assembled/Unassembled Unassembled
  • Base Color Black
  • Back Color Black
  • Seat Color Black
  • Arm Style No Arms
  • Seat Height Max. 22"
  • Seat Height Min. 17"
  • Office Chair Style Task Chairs
  • Back Material Family Vinyl
  • Nominal Seat Height Range 17" - 22"
  • Back Color Family Black
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list