Skip Content
BIESEMEYER THICK MED KRF RVNG KNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIESEMEYER THICK MED KRF RVNG KNF

DELTA MACHINERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPE78-967
  • Mfr. Model # 78-967
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Height 1/8"
  • For Use With Mfr. No. 36-l336, 36-l552 And 36-l352 Or Delta 36-l552, 36-l352, 36-l336
  • Item Biesemeyer Riving Knife
  • Length 9-1/2"
  • Width 6-1/2"
  • Thickness 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list