BICYCLE TIRE GAGE FLAT BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BICYCLE TIRE GAGE FLAT BAR

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS914
  • Mfr. Model # S914
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 2829
  • Shipping Weight 0.07 lbs

Product Details

Tire gauge for bicycles, RV?s and trucks, flat bar marked in 2 pound increments 20 to 120 PSI on both sides.

Technical Specs

  • Item Tire Gauge for Bicycles, RV's and Trucks, Flat Bar Marked in 2 lbs. Increments 20 to 120 PSI on Both Sides
  • Features Long and Trouble Free Life
  • Includes Deflator Valve
  • Colour White
  • Pressure Range 20 - 120 PSI
  • Material Rugged Delrin
  • Used For Truck, RV and Bicycle Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list