Skip Content
BICYCLE INDUSTRIAL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BICYCLE INDUSTRIAL RED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESIBIKE3DC-R
  • Mfr. Model # IBIKE3DC-R
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 72.0 lbs

Product Details

A quick, easy and safe way to move around large facilities. Built with rider friendly features and the ability to handle various loads while moving through a facility with ease and efficiency. A three wheel design includes hand brakes for sure stopping. Adjustable height seat.

Technical Specs

  • Colour Red
  • Frame Steel
  • Basket Wire
  • Item Industrial Bicycle
  • Brake Front Cantilever V Brake, Free Wheel Model
  • Chain Heavy-Duty
  • Fork 24" MWT Cantilever
  • Wheel Dia. 24"
  • Load Capacity 250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list