Skip Content
BICYCLE INDUSTRIAL MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BICYCLE INDUSTRIAL MEDIUM DUTY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESIBIKE3DCHH-Y
  • Mfr. Model # IBIKE3DCHH-Y
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 78.0 lbs

Product Details

A quick, easy and safe way to move around large facilities. Built with rider friendly features and the ability to handle various loads while moving through a facility with ease and efficiency. A three wheel design includes hand brakes for sure stopping. Adjustable height seat.

Technical Specs

  • Colour Yellow
  • Item Industrial Bicycle
  • Brake Front Cantilever V Brake, Free Wheel Model
  • Frame Steel
  • Fork 24" MWT Cantilever
  • Chain Heavy-Duty
  • Basket Wire
  • Wheel Dia. 24"
  • Load Capacity 350 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list