BICYCLE INDUSTRIAL GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BICYCLE INDUSTRIAL GREEN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESIBIKE3DC-G
  • Mfr. Model # IBIKE3DC-G
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 72.0 lbs

Product Details

Industrial bicycle offers a quick, easy and safe way to move around large facilities. Built with rider friendly features and the ability to handle various loads while moving through a facility with ease and efficiency. 3 wheel design includes hand brakes for sure stopping. Adjustable height seat.

Technical Specs

  • Includes Rear Wire Basket
  • Item Industrial Bicycle
  • Colour Green
  • Brake Front Cantilever V Brake, Free Wheel Model
  • Frame Steel
  • Chain Heavy-Duty
  • Basket Wire
  • Fork 24" MWT Cantilever
  • Wheel Dia. 24"
  • Load Capacity 250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list