BIBBED FIRE HOOD,UNIV,15 IN L,GOLD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIBBED FIRE HOOD,UNIV,15 IN L,GOLD,

FIRE-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JGF8
  • Mfr. Model # 9JGF8
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gold
  • Material P84(R)Kevlar(R)/Lenzing FR(R)
  • Item Bibbed Fire Hood
  • Length 15"
  • Style Notched Shoulder
  • Size Universal
  • Standards NFPA 1971 - 2007
  • ATPV Rating 8.8 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list