BIB,WELDX,19IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIB,WELDX,19IN

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-133
  • Mfr. Model # 247-133
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

7 oz. WeldX(TM) front and sleeves combined with 9 oz. flame resistant navy cotton back. 19 inch length.

Technical Specs

  • Item Welding Bib
  • Length 19"
  • Width 12"
  • Material WeldX(R)
  • Closure Type Snaps To Cape Sleeves, Adjustable Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list