!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIB TROUSER WINTER BLK-S

BIB TROUSER WINTER BLK-S

DJUPVIK

BIB TROUSER WINTER BLK-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB TROUSER WINTER BLK-S

BIB TROUSER WINTER BLK-S

DJUPVIK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NWK417E60AEE-S
  • Mfr. Model # 417E60AEE-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Item Pants
  • Material 100% Polyester Oxford
  • Number of Outside Pockets 5
  • Inseam 31-1/2"
  • Standards EN 342 Class 3
  • Gender Men's
  • Fabric Weight 13.05 oz.
  • Colour Black
  • Size Small

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list