Skip Content
BIB TROUSER WINTER BLK-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIB TROUSER WINTER BLK-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK417E60AEE-L
  • Mfr. Model # 417E60AEE-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Colour Black
  • Item Pant
  • Closure Type Zipper
  • Material 100% Polyester Oxford
  • Standards EN 342 Class 3
  • Lining Material 100% Polyester Oxford
  • Fabric Weight 13.05 oz.
  • Inseam 33-1/2"
  • Gender Men's
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list