Skip Content
BIB PANT VIKING PVC/COTTON 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIB PANT VIKING PVC/COTTON 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM7110P-XXL
  • Mfr. Model # 7110P-XXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Dark Green
  • Material PVC
  • Item Rain Bib Overall
  • Thickness 0.75 mm
  • Seam Style Triple Welded
  • Size 2X-Large
  • Fabric Weight 250 g
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Inseam 33"
  • Gender Men's
  • Includes Heavy Duty Elastic Suspenders, Second 0.35mm Layer of PVC
  • Number of Pockets 0
  • Fits Waist Size 42"
  • Liner Material Cotton Twill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list