Skip Content
BIB OVERALLS,QUILT LINED,BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIB OVERALLS,QUILT LINED,BLACK,M

CRAFTSMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24Z403
  • Mfr. Model # 24Z403
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Bib Overalls
  • Colour Black
  • Material DuPont(TM) Teflon(R) fabric protector
  • Fabric Weight 10 oz.
  • Fits Chest Size 38" - 40"
  • Closure Type Zipper
  • Lining Material Quilt Lined
  • Fits Waist Size M
  • Number of Outside Pockets 3
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list