Skip Content
BIB OVERALLS ARC FLASH 40 CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIB OVERALLS ARC FLASH 40 CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALACB4030GY-XXXL
  • Mfr. Model # ACB4030GY-XXXL
  • UNSPSC # 46181518
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash protective bib overall, adjustable gusset on pant cuffs, meets NFPA 70E, size XXX-large, colour gray.

Technical Specs

  • Colour Gray
  • Item Bib Overalls
  • Material Cotton
  • Standards ASTM F1506, NFPA 70E
  • ATPV Rating 40 cal/cm²
  • Closure Type Adjustable Hook
  • Inseam 30"
  • Fits Waist Size 48" - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list